Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3080493

MPN #: MCN150

Bostitch 1-1/2" 35 Degree Metal Connector Tool

Product Description
Use this Metal Connector Nailer STRAPSHOT™ with metal framing hardware. Application is quick and precise. It is lightweight and easy to maneuver. Depend on this Metal Connector Nailer strength and durability.

PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fastener Length Capacity1-1/2 in

Product Details

Magazine Capacity29
Description1-1/2" Metal Connector Tool
ColorYellow/Black
Manufacturers Part NumberMCN150
Max PSI80 - 120 psi
BrandBostitch

Warranty

Warranty7 yr