x

Take 15% off your entire order!

Offer applied at checkout

1-1/8"-7 H4, Import L.H. Plug Chamfer, HSS Hand Tap, Ground,

1-1/8"-7 H4, Import L.H. Plug Chamfer, HSS Hand Tap, Ground,

Item #: WBB570578

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bottoming
  • Plug
  • Taper

Plug

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Left Hand, Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-1/8" - 7 H4, TMX Left Hand Plug Chamfer, HSS Hand Tap, Ground, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

  • THREAD SIZE 1-1/8-7
  • DIRECTION OF ROTATION Left Hand
  • SIZE 1-1/8
  • THREADS PER INCH 7
  • CHAMFER Plug
  • TAP SIZE 1-1/8
  • TYPE Plug
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER B570578
  • FRACTIONAL SIZE 1-1/8"
  • HAND left hand
  • TPI 7
  • H LIMIT H4
  • OVERALL LENGTH INCHES 5-7/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/8"-7 H4, Import L.H. Plug Chamfer, HSS Hand Tap, Ground,

1-1/8"-7 H4, Import L.H. Plug Chamfer, HSS Hand Tap, Ground,

Item #: WBB570578

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant