Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB248643

MPN #: RH328VC

BOSCH RH328VC, Rotary Hammer

Product Description
  • 360° Auxiliary Handle
  • Integral Clutch
  • Multi-function Selector
  • Variable Speed 3 Finger Trigger
  • Active Vibration Control™ in the (1) hammer mechanism and the (2) grip area provides maximum user comfort for extended periods of work

Includes: Auxiliary Handle, Carrying Case

PRICE
$359.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/5 in
Weight8 lbs
Chuck Size1 1/8 in

Product Details

TypeCorded
Amperage7.2 A
Chuck TypeSDS-Plus
ClutchIntegral
StyleRotary Hammer
Voltage36 V
Rate Of Impact (BPM)0 - 4,000
DescriptionRotary Hammer
Impact Energy2.6 ft-lb
Manufacturers Part NumberRH328VC
BrandBosch
Speed0 - 900 ft/min