The DCH263 20V MAX XR® brushless 1-1/8 in. SDS plus d-handle rotary hammer is a light weight, low vibration, high-performance drill designed for the demands of today&rs quo;s contractor. The durable three mode German engineered mechanism delivers 3.0 joules of impact energy that delivers fast speed of application that professionals require. This allows the DCH263 to perform quickly in chipping applications and have a wide optimal drilling range between 1/4 in. and 3/4 in. The shocks-active vibration control® system reduces vibration felt at the handles, compared to hammers without this feature. With its hard-hitting mechanism, fast drilling speed, and balanced design, this hammer is ideally suited for all day use, even with large diameter hole drilling in the hardest concrete. The DCH263 can be OSHA table 1 compliant when paired with our DWH205DH onboard dust extractor.
DeWalt® 20V MAX XR Brushless 1-1/8" SDS Plus D-Handle Rotary Hammer Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15.88 |
| Width | 7 in |
| Weight | 6 lbs |
| Chuck Size | 1-1/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 1150 rpm |
| Type | Cordless |
| Color | Yellow |
| Style | Rotary Hammer |
| Voltage | 20 V |
| Rate Of Impact (BPM) | 0 - 4300 |
| Manufacturers Part Number | DCH263R2 |
| BPM | 4300 |
| Brand | DeWalt |
| Speed | 1165 ft/min |
Related Products
Reach for the Skil&174; 20V Brushless Hammer Drill when drilling pilot holes into masonry and driving screws whether you're remodeling your basement, installing a mailbox, or adding a flag mount to a brick wall. This cordless hammer drill features a digital brushless motor that delivers up to 400-inch pounds of torque and up to 25,500 IPM, with 17 torque settings for various driving and drilling applications. Easily transition between hammer drill, drill, and screwdriver modes, and quickly change bits with the 1/2-inch single-sleeve keyless ratcheting chuck. The 20V hammer drill includes ...
The 18V LXT® Brushless Cordless ½" Hammer Driver-Drill Kit (XPH14T) breaks new ground with a full 1,250 in.lbs. of Max Torque for the most demanding drilling and driving applications and 0-31,500 BPM for faster hammer drilling into masonry materials. The XPH14Z is positioned at the top of the LXT line-up of driver-drills. The XPH14T has a more compact and ergonomic design, 14% shorter than the previous model. It's powered by a Makita brushless motor for longer run time, increased power and speed, and longer tool life. With a 2-speed transmission (0-550 & 0-2,100 RPM), the XPH14T can ...
DeWalt DCH253M2 20V Max* SDS 3 Mode Rotary Hammer Kit Features SHOCKS™ - Active Vibration Control significantly reduces vibration and increases user comfort and productivity, A Perform and Protect Feature 1.7 ft-lbs impact energy provides corded power without the cord LED worklight provides increased visibility in confined spaces Compact L-shape design allows access in tight spaces while providing optimal balance Variable speed, reversing switch delivers versatility in all applications Factory-set clutch reduces sudden, high torque reactions if bit jams 360° side handle for ...
The Flex 24V Brushless ½" 2-Speed Hammer Drill with Turbo Mode delivers industry-leading torque (1,400 in-lbs). This unrivalled power is matched with tough construction for ultimate durability. Integrated LED lighting keeps you on the mark. Built-in anti-kickback feature lets you work confidently. This drill's exceptional runtime is backed by the Flex Advantage of unmatched battery power, runtime and charging speed, making this turbo hammer drill unstoppable. All protected by a dependable 5-year warranty. Named Best Cordless Drill by Pro Tool Reviews. Features: The Flex Advantage: 20% ...
The FLEX 24V 1/2" 2-Speed Compact Hammer Drill packs big power into a compact size so you can power through the day with a lightweight, durable tool built to conquer hard-to-reach spaces. This compact cordless hammer drill is 9 percent more compact and 19 percent lighter than its larger counterpart, FX1251, and is ideal for drilling holes into studs and powering through concrete and masonry in hammer mode. Features: The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan ...