Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3254049

MPN #: DCH966Z2K

DeWalt® 1-1/8'' Brushless Cordless Demolition Hammer, 15 Amp, 60V, Yellow/Black

Product Description
The 60V MAX Brushless Cordless 1-1/8" 41lb Demolition Hammer delivers a concrete crushing 40 joules of impact energy. The dependable and hard-hitting engineered mechanism, delivers long life. With its all-metal housing and barrel, this demo hammer was meant for heavy-duty applications like floor trenching for pipe, breaking out stairs/risers, creating openings into shafts, breaking asphalt, loosening/breaking hard packed dirt, gravel and/or, clay in a confined space work when big power is needed. The Active Vibration Control® technology delivers reduced user vibration for less user fatigue and greater productivity. This demolition hammer is equipped with Wireless Tool Control, which allows the user to link the tool to the DCV585 60V MAX Dust Extractor (sold separately) for remote extractor activation.

Features:
  • OSHA Table 1 Compliant – This demolition hammer becomes OSHA Table 1 Compliant when used with the DWH052 Breaker Hammer Chiseling Dust Collection Attachment and the DCV585 60V MAX Dust Extractor (both sold separately)
  • Enhanced Tool Holder - Optimized for maximum breaking depth and easy chisel removal
  • Tool Connect™ Tag Ready™ Technology - This tool comes Tool Connect™ Tag Ready™ (DeWalt® Tag sold separately) providing users with insights on asset management and tool location via the DeWalt® Site ManagerTool Connect™ app
Includes
  • (1) DCH966Z2K 60V MAX Demolition Hammer
  • (2) DCB615 20V/60V MAX Flexvolt® 15 Ah Batteries
  • (1) DCB1112 Charger
  • (1) Transport Cart
  • (1) DWA5961 Scaling Chisel
  • (1) DWA5962 Flat Self-Sharpening Chisel
  • (1) DWA5960 Bull Point Self-Sharpening Chisel


PRICE
$2,645.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Size1-1/8"
Tool Weight38 lbs

Product Details

Blows per Minute1000 BPM
TypeHex Breaker Hammer
ColorYellow/Black
Amperage15 A
For Use WithConcrete
Voltage60 V
MaterialPlastic
DescriptionBrushless Cordless Demolition Hammer
Impact Energy40
Manufacturers Part NumberDCH966Z2K
BrandDeWalt