- Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need
Model # :WBB570776
MPN #: B570776
1/2-14 HSS Taper Import Pipe Tap, NPT Ground, RH,
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap. 1/2 - 14 HSS Taper TMX Pipe Tap, NPT Ground, RH, 4 Flutes.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2-14 in |
| Tap Size | 1/2-14 |
| Fractional Size | 1/2" |
Product Details
| Style | NPT |
| Type | Standard |
| TPI | 14 |
| Material | HSS |
| Hand | Right |
| Description | Pipe Tap |
| Manufacturers Part Number | B570776 |
| Number of Flutes | 4 |