- These taps are especially suited for restricted area work
- All taps have taper of 3/4" per foot
Pipe Taps, RIDGID 35845
Write a Review
|
Questions & Answers (0)
Product Description
E5118 1 1/4 NPT TAP
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1.35 lb lbs |
| Threads per Inch | 11.5 |
| Pipe Size | 1 1/4 in |
Product Details
| Style | Taper |
| Material | High Carbon Steel |
| Cutting Direction | Right |
| Package Quantity | 1 |
| Manufacturers Part Number | 35845 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |