Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224940

MPN #: FP4205

Flotec 1/2 HP Cast Iron Convertible Deep Well Jet Pump w/ Ejector Kit

Product Description
Strong cast iron pump capable of pulling water from as deep as 70' for your home, cabin, etc.

Key Features:
  • For Deep or Shallow Wells
  • Rugged Pump Housing -- Durable cast iron construction
  • Superior Performance --to depths to water of 70' or less
  • Heavy-Duty Dual-Voltage Motor -- preset at 115v
  • Replaceable Pressure Switch --30/50 operation
  • Includes Ejector Kit


PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width10-13/16 in
Height10-1/2 in
Weight38 lbs
Cord Length8.0 ft
Inlet Connection1-1/4 in
Discharge Connection Size1 in

Product Details

Gallons per Minute10.0 gal/min
Seal MaterialSilicone Carbide
Phase1.0
Discharge Connection TypeNPT
Manufacturers Part NumberFP4205
PSI65.0 psi
BrandFlotec
TypeDeep Well Jet Pump
Horsepower1/2 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Voltage115/230 V
IncludesEjector Kit
Package Quantity1
Inlet Connection TypeNPT
Housing MaterialCast Iron

Warranty

Warranty1.0