Key Features:
- Superior performance at depths to water of 25' or less
- Rugged, heavy-duty cast iron pump housing
- Ready-to-install dual voltage (115v/230v) motor
- 1-1/4" NPT suction and 1" NPT discharge pipe sizes
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 10-11/16 in |
| Height | 13-9/16 in |
| Weight | 41 lbs |
| Cord Length | 8.0 ft |
| Inlet Connection | 1-1/4 in |
| Discharge Connection Size | 1 in |
Product Details
| Gallons per Minute | 8.8 gal/min |
| Seal Material | Silicone Carbide |
| Phase | 1.0 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP4112-08 |
| PSI | 70.0 psi |
| Brand | Flotec |
| Type | Shallow Well Jet Pump |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Switch Type | 30/50 Preset Pressure |
| Voltage | 115/230 V |
| Includes | Seal Kit, impeller, and diffuser |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Cast Iron |
Warranty
| Warranty | 1.0 |