Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191231

MPN #: WPS07501K

K2® 1/2 HP Cast Iron Shallow Well Jet Pump, 12.7 GPM

Product Description
The K2® Pumps 1/2 HP shallow well jet pump may be used for shallow well applications with water depths up to 25 feet. This may include drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 25 feet or less. Typical applications would be water supply for homes, cabins, farms, low-flow sprinkler systems, and utility water.

Features:
  • Rugged cast iron construction
  • Heavy-duty 115/230 Dual voltage motor, preset at 230V
  • Self-priming after pump housing is initially filled
  • Pre-wired pressure switch: preset for 30/50 pressure switch
  • Certified Lead-Free to NSF/ANSI/CAN 61, and NSF/ANSI 372
  • Pre-installed pressure gauge
  • Discharge Size – 1" NPT
  • 3 Year Warranty


PRICE
$249.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/16 in
Width9-5/16 in
Height8 in
Discharge Connection Size1 in

Product Details

TypeShallow Well Jet Pump
Horsepower1/2 HP
ColorBlack
Amperage12.2/6.1 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Gallons per Minute12.7 gal/min
Voltage115/230 V
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberWPS07501K
PSI30/50 psi
Housing MaterialCast Iron
BrandK2

Warranty

Warranty3 yr