Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224998

MPN #: FPZT7350

Flotec 1/2 HP Zinc Body Submersible High Output Sump Pump, Vertical Switch

Product Description
From our most highly engineered sump pump line, our 1 HP pump is the highest performer, moving over 6,600 gallons per hour! Choose this pump and relax knowing your home is protected.

Key Features:
  • Corrosion Resistant Zinc Construction - Dissipates heat quickly and extends motor life
  • Uni-Body Motor Housing - Eliminates leak points and maximizes pump life
  • Stainless Steel Fasteners and Hardware - Superior quality
  • Quadra SealTM Technology - Provides superior motor protection over single seal designs
  • Smooth Flow Hydraulics - Deliver high performance for demanding applications
  • Vertical Float Switch - Operates in 10" basins or larger


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8 in
Height13-1/2 in
Weight15 lbs
Cord Length8 ft
Switch Off Height3 in
Switch On Height7-1/2 in
Max Diameter Solids3/8 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature70 °F
Impeller MaterialPlastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPZT7350
Temperature of Liquid Pumped32-70
BrandFlotec
TypeSubmersible Sump Pump
Horsepower1/2 HP
ColorSilver
Amperage15 A
SeriesFPZT
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour6000 gal/hr
IncludesVertical Float Switch, 8' Power Cord
Base MaterialThermoplastic
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA