Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225002

MPN #: FPCI3350

Flotec Submersible Cast Iron and Zinc Sump Pump 1/3 HP

Product Description
Rugged cast iron base and corrosion-resistant zinc body for heavy duty applications with an energy-efficient motor that is thermally protected against overload. Vertical on/off float switch can be used in smaller sump basins.

Key Features:
  • Cast Iron base - provides strength and durability for years of use
  • Zinc motor housing - dissipates heat quickly and extends motor life
  • Stainless steel fasteners and hardware - for long life
  • Smooth Flow Hydraulics - delivers high performance for demanding applications


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.63 in
Width7.63 in
Height14-1/4 in
Weight14.6 lbs
Cord Length8 ft
Switch Off Height3 in
Switch On Height7-1/2 in
Max Diameter Solids1/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature70 °F
Impeller MaterialPlastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPCI3350
Temperature of Liquid Pumped32 to 70
BrandFlotec
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypePiggyback
Voltage115/12 V
Gallons per Hour4200 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty2 Years Limited