Key Features:
- Perfect for shallow wells (depth-to-water less than 25')
- Thermoplastic construction for higher corrosion resistance)
- 1-1/4" Suction / 1" Discharge)
- Comes with pre-wired 30/50 pressure switch
Weights & Dimensions
| Length | 11 in |
| Width | 22-3/4 in |
| Height | 10-1/2 in |
| Weight | 23 lbs |
| Cord Length | 8.0 ft |
| Inlet Connection | 1-1/4 in |
| Discharge Connection Size | 1 in |
Product Details
| Gallons per Minute | 8.0 gal/min |
| Seal Material | Silicone Carbide |
| Phase | 1.0 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP4012-10 |
| PSI | 77.0 psi |
| Brand | Flotec |
| Type | Shallow Well Jet Pump |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Switch Type | 30/50 Preset Pressure |
| Voltage | 115/230 V |
| Includes | Seal Kit, impeller, and diffuser |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Thermoplastic |
Warranty
| Warranty | 1.0 |