- Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need. Excellent for application requiring reach
Model # :WBB570650
MPN #: B570650
1/8-27 HSS Long Taper Import Pipe Tap, NPT, Ground, RH, 4 Flute, 4" OAL
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Tapered NPT Ground Threads Long Pipe Tap. 1/8 - 27 HSS Long Taper TMX Pipe Tap, NPT, Ground, RH, 4 Flutes, 4" OAL.
PRICE
$22.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Thread Size | 1/8-27 in |
| Tap Size | 1/8-27 |
| Fractional Size | 1/8" |
Product Details
| Style | NPT |
| Type | Long Taper |
| TPI | 27 |
| Material | HSS |
| Hand | Right |
| Description | Pipe Tap |
| Manufacturers Part Number | B570650 |
| Number of Flutes | 4 |