Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2184534

MPN #: BAN.142

1/4-20 Tamper-Proof Security Breakaway Nut - Non-Removable - Aluminum - Made In Taiwan - Pkg of 100

Product Description
1/4-20 Breakaway Nut - Non-Removable - Aluminum - Made In Taiwan - Pkg of 100

Hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.

PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4-20
Unit of MeasurementInch (Imperial)

Product Details

TypeBreakaway Nut
Country of OriginMade in USA
FinishPlain
MaterialAluminum
Package Quantity100
DescriptionTamper-Resistant Breakaway Nut
Manufacturers Part NumberBAN.142
Grade18-8 Stainless Steel
BrandTamperproof Screw