- Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
- Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
Model # :WBB570525
MPN #: 1051628
1/4-28 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). 1/4 - 28 H3, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 2 Flutes.
PRICE
$3.48
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Thread Size | 1/4-28 in |
| Tap Size | 1/4 |
| Fractional Diameter | 1/4" |
| Threads per Inch | 28 |
| Fractional Size | 1/4" |
Product Details
| Type | Hand Tap |
| Direction of Rotation | Right Hand |
| Chamfer | Plug |
| TPI | 28 |
| Material | HSS |
| Manufacturers Part Number | 1051628 |
| H Limit | H3 |