Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB571002

MPN #: 5562040

M2.0x.40 D3 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute

Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). M2.0 x .40 D3 Spiral Point, Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 2 Flutes.
  • ISO Metric taps with ANSI shanks
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
PRICE
$11.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Threads per Inch0.4
Thread SizeM2.0 x 0.40 in
Tap Size2
Metric SizeM2.0
Pitch0.4 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number5562040
D LimitD3
H Limit2-1/2
ChamferPlug