Model # :WBB810604
MPN #: 8302018
Import 5/16", 18 TPI, H3, Left TPI, Hand Spiral Point, Plug Chamfer, HSS Tap
Write a Review
|
Questions & Answers (0)
Product Description
Spiral Pointed Tap
Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.
Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.
PRICE
$9.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-18 in |
| Fractional Size | 5/16" |
| Fractional Diameter | 5/16" |
Product Details
| Type | Spiral Point |
| TPI | 18 |
| Finish | Polished |
| Material | HSS |
| Direction of Rotation | Left Hand |
| H Limit | H3 |
| Chamfer | Plug |
| Number of Flutes | 2 |