Pressure Reducing Valves
Size
Brand
Length
Material
Height
Price
Related Products
Watts 957 Series Reduced Pressure Zone Assemblies began production in 2000 under the Hunter name. In 2002, Watts bought the rights off of Hunter and is still manufacturing the devices. They are available in sizes 2 1/2 - 10" and are constructed of stainless steel. The 957 Series has become a top seller of Watts due to the light weight design and short lay lengths. It is also offered in a number of configurations with many valve options. To access the check assemblies there is a stainless steel sleeve that will slide open. On the 2 1/2 - 6" you must unthread the #3 test cock then slide the ...
The Zurn® Wilkins 375XL reduced pressure principle backflow preventer provides high hazard protection for potable water applications. The EZSwap™ Pressure Vessel is removed and replaced with the Flush Fitting Tool for faster flushing and testing. Features: EZSwap™ Pressure vessel is quickly removed and replaced with flush tool (FLUSH) for simple line flushing to remove fouling debris Line flushing with Flush Fitting Tool is simple, safe, and easily directed to a safe drain Labor savings from ease of flushing with only one person saves up to 15 minutes per installation Durable UV ...
3/4" S-408 No Lead Brass Economy Gate Valve Features: Ideal for residential or commercial potable water applications Durable, all-brass body construction and heavy cast iron handwheel Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Inserted bonnet with large stem packing and forged packing nut Full-flow waterway reduces pressure drop, permitting consistent flow Non-rising stem design is compact and reliable Solid, fully-guided disc-wedge opens completely out of the flow path Integral seats are ...
3/4" T-546VBNL No Lead Brass Sillcock Valve. Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws. Full-pattern body, stem and bonnet construction is more durable than competitor's reduced-material examples. Ideal for frequent-use residential, commercial or industrial water applications. Tamper-resistant vacuum breaker (-VB models) is not designed for continuous-pressure operation. Models T-546NL & T-546VBNL feature a removable key and extended lock-shield bonnet for tamper-resistant applications. Features: Third-party ...
Zurn 1-600XL 1" Pressure Reducing Valve - FNPT Single Union x FNPT - Lead Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercialwater systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure causedby thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive mannerto changes in system flow demand, while at the ...