Features
- Can be bolted or welded to the trailer frame.
- 2,000 lbs. Maximum Gross Trailer Weight
- 1-7/8" Ball x 2" Channel
- Grey Primer Finish
- Class I
Weights & Dimensions
| Width | 9-2/5 in |
| Depth | 4 in |
| Height | 4-1/4 in |
| Weight | 3 lbs |
| Size | 1-7/8" |
| Channel Width | 2" in |
Product Details
| Type | Straight Tongue |
| Class | 1 |
| Color | Gray |
| For Use With | Towing |
| Style | Fixed Frame |
| M.G.T.W. | 2,000 Lbs |
| Finish | Primer |
| Material | Carbon Steel |
| Description | Straight Tongue Coupler w/ 1-7/8" Ball, 2" Channel |
| Manufacturers Part Number | 91050 |
| Brand | Buyers Products |