Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB739155

MPN #: A2B-2PVDF

Eldon James 1/8-28 BSP to 1/8" Barbed Adapter, Gray Kynar

Product Description
BSPT threads have on the Whitworth thread form, which is designed to provide a pressure-tight fit through mating of the threads. This is accomplished by cutting the threads on a taper. Because they are tapered, the thread can only screw into the companion female thread a certain distance before it jams. The standard specifies this distance as a length based on hand-tight engagement; a convenient rule-of-thumb for plastic threads is: finger-tight plus 1/2 to 1 turn with a wrench. Do not over-tighten plastic threads – stress on the fitting can result in its failure.

Features:
  • Fittings exhibit the same physical and chemical resistance properties as Natural Kynar®.
  • Fittings contain recycled runner material produced during virgin material, Natural Kynar® production runs.
  • Applications that do not require lot traceability or a material that meets USP Class VI requirements
  • Fittings represent an excellent value.
  • Temperature Range -80°F to 226°F (108°C).
  • Pressure 260 psi at 70°F.
PRICE
$2.27

Min. purchase quantity is 110
110
110
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread1/8-28 BSP in
Size2
Hose Barb Size1/8"

Product Details

TypeBritish Threaded Adapters
MaterialKynar
Hex7/16
Description1/8-28 BSP to 1/8" Barbed Adapter
ColorGray
Manufacturers Part NumberA2B-2PVDF
BrandEldon James

Compliance & Certifications

CertificationsRoHS Compliant