Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170901

MPN #: 35004

Justrite® 1 Cylinder Truck G-903 - 4 Wheel - 8" Semi-pneumatic Wheels - 700 Lb. Capacity

Product Description
Justrite® 1 Cylinder Truck 35004 - 4 Wheel - 8" Semi-pneumatic Wheels - 700 Lb. Capacity

  • Four wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
  • Designed and built in the USA using American steel, labor, assembly, packaging and finishes
  • Configured for one cylinder with 8.0 inch semi pneumatic wheels for safe, convenient transport of medical, industrial, and commercial use gases
  • Swing-down steel carriages allow use of rear swivel casters for additional safety and control
  • Justrite®ty hand trucks are exterior grade powder coated for durability
  • Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
  • Heavy poly straps with steel cinch buckles hold cylinders secure
  • Rated 700 lb. total capacity
  • Units are fully welded
  • Dimensions: 16L. x 18W. x 47H.
  • Weight: 45 lbs
  • Ships partially assembled via UPS
  • Shipping Dimensions: 31 x 22 x 19
  • Shipping Weight (with packaging): 45 lbs


PRICE
$715.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height47 in
Weight Capacity700 lbs
Weight45 lbs
Wheel Diameter8 in
Noseplate Width12-1/8 in
Noseplate Depth8 in
Cylinder Diameter12 in

Product Details

Assembly RequiredNo
TypeTilt Back Single Cylinder
ColorGray
For Cylinder TypesUniversal
Wheel Type(4) Semi Pneumatic
Capacity1 Cylinder
MaterialSteel
Manufacturers Part Number35004
BrandJustrite