Climax Metal, 1" Dia. Locking Assembly C170 Series, C170E-100, Steel, M6 X 16
Write a Review
|
Questions & Answers (0)
Product Description
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
PRICE
$125.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 1.85 in |
| Locking Screw Size | M6 X 16 |
| Shaft Length | 1 in |
| Dimension L3 | 2.087 in |
| Dimension D2 | 2.205 in |
| Diagram Dimension D | 1 in |
| MT | 313 lbs |
| Dimension L | 0.984 in |
| Fax (Lbs.F) | 7,518 lbs |
| Dimension D | 1.339 in |
| Locking Screws MA | 13 lb-ft |
| Dimension D1 | 1.969 in |
Product Details
| PH (PSI) | 15,136 psi |
| Series | C170 |
| Number of Locking Screws | 6 |
| PS | 20,261 psi |
| DN | 1.899 |
| Material | Climax Metal |
| Manufacturers Part Number | C170E-100 |
| Brand | Climax Metal |