Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791040

MPN #: 953100

Terrier 1 FHX Horizontal Plate Lifting Clamp, 1100 lb. Capacity, 1-3/8"Jaw

Product Description
For horizontal lifting and transporting of steel plates and other non-deflecting materials

Features:
  • Compact design and high lifting capacity
  • Horizontal lifting clamps should always be used with a minimum of two pieces
  • The given WLL is valid per pair
  • 1 FHX Horizontal Plate Lifting Clamp with 0-1.37 inch jaw opening & 1100 lbs Working Load Limit


PRICE
$261.69

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1100 lbs
Throat Depth3-7/8 in
Max Plate Thickness1-3/8 in
Bail Opening1 in
Working Load Limit1100 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number953100
BrandTerrier