Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790895

MPN #: 862010

Terrier 1 TNMK Vertical Plate Lifting Clamp, 2200 lb. Capacity, 1-3/16"Jaw

Product Description
For vertical lifting and transporting of all plates and structures without marking, scratching and or damaging the material surface

Features:
  • With 2 special synthetic anti-friction pads to guarantee non-marking
  • Supplied with chain lifting shackle for flexible lifting
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when non-marking lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight, maintenance-friendly, heavy duty body
  • 1 TNMK Vertical Plate Lifting Clamp with 1-1.18 inch jaw opening & 2200 lbs Working Load Limit


PRICE
$1,359.91

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2200 lbs
Throat Depth4-1/8 in
Max Plate Thickness1-3/16 in
Bail Opening1-9/16 in
Working Load Limit2200 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number862010
BrandTerrier