Global Industrial
Model # :WBB1645567
Global Industrial Metal F Style Cans, 1 Gal., Silver, 40/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Save money by ordering in volume! Metal cans with reclosable twist off cap.
PRICE
$655.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21-1/2 in |
| Height | 20-3/4 in |
| Weight | 34.2 lbs |
Product Details
| Type | F-Style Cans |
| Can Size | 1 Gal. |
| Material | Metal |
| Package Quantity | 40 |
| Color | Silver |
| Manufacturers Part Number | B1645567 |
| Brand | Global Industrial |
| Recyclable | No |