Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191290

MPN #: WPD07501K

K2® 3/4 HP Cast Iron Convertible Jet Pump, 20 GPM

Product Description
The K2® PRO 3/4 HP Convertible Deep Well Jet Pump was engineered with the construction materials and performance the PRO prefers. It can be used for shallow well applications (single pipe) with depth to water 25 feet or deep well applications (two pipes) with depth to water up to 90 feet. This may include drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 90 feet or less. Typical applications would be water supply for homes, cabins, farms, low-flow sprinkler systems, and utility water.

Features:
  • Rugged cast iron pump housing
  • 115/230 Dual voltage motor, preset at 230V
  • Self-priming after pump housing is initially filled
  • Certified Lead-Free to NSF/ANSI/CAN 61, and NSF/ANSI 372
  • Ejector kits and pressure regulator included
  • 30/50 pressure switch
  • 3 Year Warranty


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/8 in
Width7-13/16 in
Height13 in
Discharge Connection Size1 in

Product Details

TypeConvertible Jet Pump
Horsepower3/4 HP
ColorBlack
Amperage15.8/7.9 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Gallons per Minute20 gal/min
Voltage115/230 V
IncludesEjector Kits, Pressure Regulator
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberWPD07501K
PSI30/50 psi
Housing MaterialCast Iron
BrandK2

Warranty

Warranty3 yr