Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135990

MPN #: 1720P1

Ingersoll Rand® Air Impact Wrench, 3/4" Drive Size, 1000 ft-lbs Max Torque

Product Description
The 1720 Series Impact Wrench features a jumbo hammer impact mechanism with an optimized power-to-weight ratio. Paired with its steel hammer case and metal housing, this tool is ready for even the toughest jobs.

Features:
  • Durability: Even through frequent dropping and harsh environments, this tool is reliable from its first use to its last


PRICE
$1,089.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8
Height5 in
Weight12.4 lbs
Air Inlet3/8 in
Max Torque1000 lb-in
Drive Size3/4 in

Product Details

CFM40 CFM
ColorBlack
StylePistol Grip
MaterialHammer Case: Steel, Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number1720P1
BPM1000
Noise Output98.4 / 109.4 dBA
Free Speed5500 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr