Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841421

MPN #: 2850MAX

Ingersoll Rand 1" Drive Size Impact Wrench, 2100 ft/lb Max Torque

Product Description

The 2850MAX 1" D-handle Impact Wrench, our fiercest 1" wrench, engineered to make quick work of big jobs like semi, bus and tractor tires. This tool has been made lighter, pushed harder and worked longer to make sure it can handle repeated demands without sacrificing power. Every time you need extreme torque, this lightweight boss can get the job done. Solid steel impact mechanism: Deliver 2,100 ft- lbs of torque Highly engineered design: Delivers the power you need over the life of the tool. Steel core design: Nothing's been proven to last longer. Chemical resistant housing & steel core: Stands up to drops and harsh work environments. Lightweight: 25% lighter than the industry's leading 1" wrench. 360° adjustable handle: The side handle rotates fully around the tool as the job demands. Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage. 6" anvil extension: Increases accessibility in hard to reach places.

PRICE
$929.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/8
Hose Inside Diameter3/4 in
Air Inlet1/2 in
Max Torque2000 lb-in
Drive Size1 in

Product Details

RPM5500 rpm
CFM56 CFM
Start TypeTrigger
Handle TypeD-Handle
Side Grip HandleD-Handle
ReversibleYes
AnvilStandard
DescriptionImpact Wrench
Manufacturers Part Number2850MAX
PSI90 psi
BPM770
BrandIngersoll Rand

Warranty

Warranty2 yr