Armed with a titanium hammer case and a special corrosion preventative treatment, this series is rust and corrosion resistant. Bronze endplates and a corrosion preventative treatment prevents internal in outdoor, wet environments. Choice of reverse bias or non-biased motors gives you solutions for both removing or fastening bolts. Pressure-fed mechanism lubrication ensures complete coverage throughout the tool. Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding. Integral muffler. 3/8" NPT inlet.
Ingersoll Rand 3/4" Drive Size Impact Wrench, 1450 ft/lb Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,649.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Hose Inside Diameter | 1/2 in |
| Air Inlet | 3/8 in |
| Max Torque | 1100 lb-in |
| Drive Size | 3/4 in |
Product Details
| RPM | 5200 rpm |
| CFM | 60 CFM |
| Start Type | Inside Trigger |
| Handle Type | Pistol |
| Reversible | Yes |
| Anvil | Standard |
| Description | Impact Wrench |
| Manufacturers Part Number | 2925P1TI |
| PSI | 90 psi |
| Retainer Type | Thru-Hole |
| BPM | 1050 |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |