Fill-Rite® 1" Metal Telescoping Suction Pipe - 1200KTG9099
Write a Review
|
Questions & Answers (0)
Product Description
1" NPT Metal Telescoping Suction Pipe. Extends 20" to 34 3/4" (50.8 cm to 87.6 cm). Easily adapts to almost any tank or drum. Rugged construction withstands season after season of heavy use.
PRICE
$44.95
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
| Inlet Connection | 1 in |
Product Details
| Type | Accessory |
| Outlet Connection Type | NPT |
| Color | Silver |
| For Use With | FR152, FR112, FR1210G, FR4210G, FR610G |
| Outlet | 1 |
| Manufacturers Part Number | 1200KTG9099 |
| Fuel Type | Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20 |
| Inlet Connection Type | NPT |
| Housing Material | Stainless Steel |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |