Marcal PRO Recycled C-Fold Paper Towel, 1-Ply, 12-7/8"W x 10-1/8"L, White, 150/Pack, 16 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Strong and absorbent. Fits most standard folded paper towel dispensers. Virtually lint-free, whitened without chemicals and no added fragrances, hypoallergenic.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/8 |
| Width | 12-7/8 in |
| Sheet Length | 10-1/8 in |
| Sheet Width | 12-7/8 in |
Product Details
| Type | C-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 150 |
| Size Type | 150 Sheets/Pack |
| Material | Paper |
| Description | Recycled Folded Paper Towels |
| Package Quantity | 16 |
| Manufacturers Part Number | P100B |
| Brand | Marcal |