Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233178

MPN #: 73524647

Flextur™ 10" Industrial Hook, Black, Pack of 10

Product Description
Flextur™ 10" Industrial Hook is built for specialized applications that require longer reach and reliable strength. Made from industrial-grade steel, each hook holds up to 15 lbs. and is ideal for hanging larger, long-handled tools like brooms, shovels, hoses, or extension cords.

These 10" hooks integrate seamlessly with any Flextur™ 14-gauge metal pegboard or tool board, including workstations, mobile tool boards, and wall-mounted systems. Easily reposition them to adapt to your workflow and keep high-use tools right where you need them.

Sold in a convenient 10-pack. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Industries Strongest


PRICE
$68.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth1/4 in
Height1-1/2 in
Weight2 lbs

Product Details

Capacity15
FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524647
BrandFlextur

Warranty

Warranty1