Legend Valve® 1" T-4305NL No Lead Bronze CTS Pack Joint x FNPT Coupling - 313-275NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-4305 is a highly durable lead free water service coupling designed for all no lead potable water installations. Designed and manufactured for the repair of, or new underground water service applications only. CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-5/9 in |
| Height | 2-1/5 in |
| Weight | 0.8 lbs |
| Size | 1 in |
Product Details
| Ratings | 1¼" - 2" 80PSI 80°F, 1/2" - 1" 100PSI 100°F, Conforms - AWWAC800 |
| Valve Type | Water Service Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | 313-275NL |
| Configuration | CTS Pack Joint x FNPT |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |