Legend Valve® 3/4" T-4100NL No Lead Bronze Flare x MNPT Coupling - 313-004NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-4100NL Flare Water Service coupling is designed to meet AWWA C-800 underground service line standard. It is designed for higher water pressure service lines.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-6/7 in |
| Width | 2 in |
| Height | 1-4/5 in |
| Weight | 0.8 lbs |
| Size | 3/4 in |
Product Details
| Ratings | 1¼" - 2" 80PSI 80°F, 1/2" - 1" 100PSI 100°F, Conforms - AWWAC800 |
| Valve Type | Water Service Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | 313-004NL |
| Configuration | Flare x MNPT |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |