Legend Valve® 1-1/2" T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling - 313-207NL
|
Questions & Answers (0)
Product Description
The T-4300NL is designed and manufactured for the repair of, or new underground water service applications only. The pack-joint connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3 in |
| Height | 2-4/5 in |
| Weight | 2 lbs |
| Size | 1-1/2 in |
Product Details
| Ratings | 1¼" - 2" 80PSI 80°F, 1/2" - 1" 100PSI 100°F, Conforms - AWWAC800 |
| Valve Type | Water Service Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | 313-207NL |
| Configuration | Pack Joint (CTS) x MNPT |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |