Legend Valve® 2" T-4301NL No Lead Bronze Pack Joint (CTS) x Pack Joint (CTS) Union - 313-218NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-4301 is a highly durable lead free water service pack-joint designed for all no lead potable water installations. Designed and manufactured for the repair of, or new underground water service applications only.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4-4/9 in |
| Height | 4-2/7 in |
| Weight | 4 lbs |
| Size | 2 in |
Product Details
| Ratings | 1¼" - 2" 80PSI 80°F, 1/2" - 1" 100PSI 100°F, Conforms - AWWAC800 |
| Valve Type | Water Service Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | 313-218NL |
| Configuration | Pack Joint (CTS) x Pack Joint (CTS) |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |