Omega 1 Ton Telescopic Transmission Jack W/ Air - 42001
Write a Review
|
Questions & Answers (0)
Product Description
Single-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. Extra-wide base lowers center of gravity and promotes stability. Saddle Base: 15-1/2" x 12-5/8"; Exp. Saddle Area Min: 15-1/2" x 12-5/8"; Exp. Saddle Area Max: 24-1/2" x 18-7/8". A unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. 110 - 175 PSI air pressure required. One year limited manufacturers warranty.
PRICE
$6,069.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 42-1/2 in |
| Height | 48-1/2 in |
| Weight | 299.5 lbs |
| Max Height | 77-1/2 in |
| Low Height | 48-1/2 in |
| Saddle Diameter | 15-1/2 x 12-1/2 in |
Product Details
| Color | Black |
| Capacity | 1 Ton |
| Package Quantity | 1 |
| Description | Air/Manual Telescopic Transmission Jack |
| Manufacturers Part Number | 42001 |
| Brand | Omega |