Two stage telescopic ram designed for medium duty transmissions, transfer cases, and differentials. Double pump hydraulic system for quick lift operation. Air motor assist for easy operation. Powder coat finish provides resistance to corrosion, chemicals, and scratches. Chrome plated pump core and piston rod reduces friction and provides long service life. Adjustable saddle with corner bracket and safety chain. Capacity: 1,100 Lbs. 1 Year Limited Warranty.
American Forge & Foundry Air Assist Telescoping Transmission Jack, 1,100 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,329.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 37 in |
| Low Height | 37 in |
| Max Height | 78 in |
Product Details
| Capacity | 1100 Lbs. |
| Description | Telescopic Hydraulic Transmission Jack with Air |
| Manufacturers Part Number | 3052A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |