DeWalt® 1 Tool Combo Kit
|
Questions & Answers (0)
Product Description
This Nailer and Compressor Combo Kit includes our 165 psi, 6-Gallon, Oil-Free Pancake Compressor and Precision Point™ 18 Ga. 2-1/8 in. Brad Nailer. The pneumatic nailer features durable, maintenance-free motors, tool-free depth-of-drive adjustment for proper setting of nail heads, and a tool-free jam release mechanism for easy nail removal. The kit also includes 25 ft. of 1/4 in. air hose with a coupler and plug.
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
| Gauge | 18 |
| Fastener Length Capacity | 5/8 to 2-1/8 in |
Product Details
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Max PSI | 165 psi |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | DWFP1KIT |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |