DEWALT® Cordless Pancake Air Compressor, Tool Only, 0.8 HP, 2.5 Gallon, 1 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 2.5 Gallon Cordless Pancake Air Compressor represents the cutting edge of professional job site innovation, completely reimagining what's possible with pneumatic tools. This revolutionary compressor delivers 140 Max PSI and 1.0 SCFM @ 90 PSI without a power cord, giving professionals true mobility to work anywhere from remote construction sites to high-rise buildings without power. The heavy-duty roll cage provides professional-grade protection for job site abuse while keeping the unit at a manageable 21.5 lbs. – engineered specifically for contractors who move between multiple projects daily. The precision-engineered 1-Turn Regulator delivers the exact pressure control DEWALT's® professional users demand. What truly sets this compressor apart is DEWALT's® unique battery ecosystem integration – it accepts both standard 20V MAX and high-performance 20V/60V MAX FLEXVOLT® batteries, providing cross-platform compatibility with other DEWALT® tools professionals already own. With the FLEXVOLT® Advantage technology, output automatically scales up to 140 PSI with higher-capacity batteries, giving professionals the ability to increase available air capacity based on the day's demands.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 2.5 gal |
Product Details
| Type | Portable |
| CFM | 1 CFM |
| Horsepower | 0.8 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 140 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 20 V |
| Manufacturers Part Number | DXCM2520B |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 1 CFM |
| Brand | DeWalt |