Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
US Cargo Control

Model # :WBB3793535

MPN #: FH2141

US Cargo Control 1" Weldable D-Ring with Mounting Clip, Gray

Product Description
This 1" Weldable D-Ring with Mounting Clip gives you the flexibility to add tie-down anchor points exactly where you need them on your trailer or enclosed van. it handles a broad range of securement tasks from farm equipment and motorcycle hauling to snow mobile and ATV transport. The included mounting clip simplifies installation, and the D-ring folds flat when not in use. For maximum durability, paint, powder coat, or plate the D-ring after welding to guard against corrosion.

Features:
  • 47,000 lbs. Break Strength D-Ring Construction: This D-ring has no coating or finish so it can be welded to your trailer surfaces by a qualified welder. Before use, it should be painted, powder coated, or plated to help prevent corrosion and extend its lifespan.
  • Embossed with Break Strength: All weld-on D-rings are embossed with their break strength if installed by a qualified welder.
  • Versatile Applications: Commonly used for securing heavy equipment, tying down cargo, and more.
  • Not Rated for Overhead Lifting.


PRICE
$16.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5 in
Weight4 lbs
Ultimate Load Strength Weight Capacity47000 lbs
Working Load Weight Limit15666 lbs
Inner Ring Dimensions2-1/2" x 3"

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberFH2141
BrandUS Cargo Control
End FittingWeld-On