Features:
- Manual multi-roll tape dispenser
- Dispenses four 1" rolls
- 3" core
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 4-3/4 in |
| Height | 5-1/4 in |
| Tape Roll Diameter | 6 in |
| Min Tape Width | 1 in |
| Core Size | 3 in |
| Max Tape Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Multi Roll Tape Dispenser |
| Color | Blue |
| For Use With | Tape |
| Feed Type | Manual |
| Blade Material | Steel |
| Style | Manual |
| Material | Plastic/Steel |
| Description | Manual Multi-Roll Tape Dispenser |
| Package Quantity | 1 |
| Frame Material | Plastic, Steel |
| Manufacturers Part Number | SL7346 |
| Number of Length Settings | Variable |
| Cutter | Manual |
| Load Type | Top |
| Brand | Start International |