Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB670516

Global Industrial™ Indoor Vertical Fat Tire Bike Rack, Lockable, 4 Bike Capacity, Black

Product Description
✓ Vertical mount occupies less space.
✓ 4 fat bike mounts to hold up to 4 traverse-heavy bikes.
✓ Lockable mechanisms easily secure fat bikes to mounts.

What do you do with 4 fat-tired bikes that need storage? You use the Global Industrial™ Indoor Vertical Bike Rack with 4 Lockable Fat Bike Mounts to keep them off the floor and locked in a safe, upright position. Ideal for recreation centers or a residential apartment, this bike rack can be used both commercially and in private homes. The indoor bike rack requires 7' ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty. Rack dimensions are: 72"W x 45"D x 84"H. Individual mount dimensions are: 5-1/8" W x 7-1/2" D x 59-1/10" H.

  • Bike rack features a flange type mount for firm stability.
  • Entire set is made of durable steel construction and coated in a traditional black finish.
  • PROMOTIONAL PRICE
    $549.00

    was $649.00
    Save $100.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width72 in
    Depth45 in
    Height84 in
    Weight118 lbs
    Bike Spacing13"

    Product Details

    Assembly RequiredYes
    TypeSingle Sided Bike Rack
    ColorBlack
    Mounting LocationFlange
    Capacity4 Bikes
    MaterialSteel
    Manufacturers Part Number670516
    BrandGlobal Industrial

    Warranty

    Warranty1 yr