- HMC High-Security Tubular Locking System
- Easily Mounts into First Watch 8, 10, & 14 Gun Cabinets
- Allows for the Separate Storage of Ammunition
Homak 10-Gun First Watch Gun Safe Add On Box HS10121608 - 16" x 8" x 8", Black
Write a Review
|
Questions & Answers (0)
Product Description
Homak 10-Gun First Watch Add On Box - Black
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 8 in |
| Height | 8 in |
| Inside Width | 15-3/4 in |
| Inside Depth | 6-15/16 in |
| Inside Height | 7-3/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Tubular Keyed Lock |
| Color | Black |
| Door Type | Manual Close |
| Series | First Watch |
| Gun Capacity Range | 6 to 10 |
| Capacity | Up to 10 Guns ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | HS10121608 |
| Brand | Homak |
Warranty
| Warranty | 1 yr |