Vikan Vehicle Wash Brush W/ Polyester Bristles - 11"L x 5-15/16"W - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
With its angled bristle design, this waterfed washing brush maintains contact with surfaces during washing, and is compatible with a selection of Vikan waterfed telescopic handles.
PRICE
$131.90 Sold in packages of 2 / $65.95 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5-29/32 in |
| Depth | 11-1/64 in |
| Height | 2-35/64 in |
| Weight | 1 lbs |
Product Details
| Type | Brush |
| Color | Multicolor |
| Material | Polypropylene |
| Description | Vehicle Wash Brush |
| Package Quantity | 2 |
| Manufacturers Part Number | 524752 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Lifetime |