Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Goodway

Model # :WBB3786377

MPN #: GDS-120

Goodway® Descaling System, 15 GPM, 115V with 10 Gallon Tank

Product Description
The ScaleBreak® PulseFlo™ GDS-120 is a compact clean-in-place (CIP) descaling system designed for smaller equipment and tight-loop applications where portability and performance are essential. This compact system helps maintenance teams restore flow, improve heat transfer, and reduce downtime without disassembly. Built with chemical-resistant polyethylene and industrial-grade acid-resistant components, it delivers reliable operation in demanding environments. Its integrated flow reversal valve allows operators to instantly reverse flow direction without disconnecting hoses, helping break up deposits, clear blockages, and improve cleaning efficiency. The onboard tank manages foam and CO2 off-gassing during descaling, reducing air pockets and enhancing chemical performance. Ideal for systems under 60 gallons, including small shell-and-tube and brazed-plate heat exchangers, thermolators, molds, and extruders, the GDS-120 provides an effective and convenient solution for routine scale removal. An integrated freshwater port simplifies rinsing by enabling quick switching between circulation and discharge modes, reducing handling time, and improving operator safety.

Note: Check local, state, and federal rules for the disposal of any used chemical/water in your area.

Features:
  • 10-gallon reservoir tank – Ideal capacity for small systems with efficient chemical use
  • CE certified – Meets international safety and quality standards
  • Single-knob fresh-water-flush control – Faster, simpler operation with less risk of operator error
  • Low-position rear drain – Easier, safer draining with reduced splash risk and less physical strain
  • Drain valve with hose connection – Controlled, mess-free draining for improved safety and environmental handling
  • Camlock hose connections – Quick, secure, tool-free setup to reduce downtime and frustration
  • Four-wheel design – Enhanced stability and maneuverability for easier transport in tight spaces
  • Integrated handle notches – Built-in hose storage for faster setup and improved jobsite organization
  • Molded base lift points – Safer, more ergonomic lifting and repositioning of the unit
ScaleBreak® PulseFlo™ GDS-120 includes:
  • GDS-120 Descaling Pump System w/ 15-gallon (57 liter) tank
  • Three (3) 3/4" (19mm) diameter 10' (3 m) long circulation hoses


PRICE
$3,599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width15 in
Height27 in
Weight55 lbs

Product Details

Flow Rate15
MaterialPolyethylene
ColorWhite
Manufacturers Part NumberGDS-120
BrandGoodway