Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091239

MPN #: BH6301

Shinn Fu America Single Stage Air Hydraulic Truck Axle Jack, 30 Ton

Product Description
These Hydraulic Truck Jacks are designed to lift, but not support, rated capacity partial vehicle loads consisting of one end of a vehicle. Immediately after lifting, support loads with a pair of appropriately rated jack stands.

Features:
  • 1" and 2.5" Adapters standard
  • A choice of three handle angles:
    - 90° for space saving storage
    - 45° for easy carrying movement
    - 0° for access to lifting point
  • Heat- treated extension screw allows low pick-up height adjustment and maximum lift height
  • A built-in by-pass device protects hydraulic system from over pumping damage
  • Large steel wheels for easy positioning and smooth motion
  • Sturdy one piece handle assembly is standard on all Blackhawk truck jacks
  • User friendly, self-returning spring minimizes operators effort, greatly reducing fatigue
  • In-line air filter traps contaminates and protects air motor for longer life
  • Chrome plated rams
  • High speed Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely
  • Min Height: 11"
  • Max Height (w Adapter): 18"
  • Handle Length: 48 3/4"
  • Jack Size: 22 7/8" L x 12 1/2" W
  • Gross Weight: 122 lbs
  • 1 Year Limited Warranty


PRICE
$1,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width12-1/2 in
Height18 in
Weight Capacity30 Ton lbs
Weight122 lbs
Handle Length48-3/4
Max Height18 in
Hydraulic Lift Inches7" in
Low Height11 in
Base Dimensions22-7/8 L x 12-1/2 W in

Product Details

ColorRed
For Use WithVehicles
Capacity30TONS
MaterialSteel
DescriptionTruck Axle Jack
Manufacturers Part NumberBH6301
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA