O-Cedar Commercial 10" Vehicle Washing Brush, Feather Tip® 6/Case - 96066 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Dura-Block Detail Brushes are densely filled with medium to very soft filaments. Designed to hold liquids and wash smooth surfaces thoroughly and easily without marring or scratching. All brushes are Flow-Thru style design. One tapered hole and one threaded handle hole. All brushes have soft vinyl bumpers to protect vehicle surfaces. 2-1/2" trim.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3-1/4 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
| Bristle Length | 2-1/2 in |
Product Details
| Type | Brush |
| Color | Gray |
| For Use With | Tapered or Threaded Handle |
| Material | Plastic |
| Description | Vehicle Washing Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 96066 |
| Brand | O-Cedar Commercial |
| Bristle Material | Feather Tip® Polystyrene |