Hose & Reels
Free Shipping
Brand
Type
Length
Material
Color
Price
Related Products
Allegro's Deluxe Supplied Air Shield uniquely provides all in one head, eye, face and respiratory protection against hazardous airborne contaminates and flying debris. It delivers a constant and plentiful supply of clean purified air. Allegro's superbly balanced Deluxe Supplied Air Shield System is offered as a complete system for two workers. They include two shields, 1½ hp ambient air pump and 50 feet of breathing hose. Complies with ANSI Z87.1+.
Features: 120 VAC 88 dBa Audible Alarm and Visual Strobe Conduit Box Cable Available: ELCB052 is Sold by Foot and Rated for Heavy Duty & Outdoor Use No Cable Length Restriction For Use with Air Systems" Panel Mounted Filtration Models May Run up to (14) Alarms on (1) Panel For use with Panel Mounted Filtration Systems - i.e. BB30-COPM, BB50-COPM, etc.
Allegro's Deluxe Supplied Air Shield and Welding Helmet is performance proven and a cost effective system used by foundries, aluminum plants, mines, chemical plants, refineries, auto manufacturers, metal working and fabrication. The Supplied Air Respirator delivers a constant and powerful supply of breathable air from a clean air source. They include two shields/ welding helmets, a 1½ hp ambient air pump and 50 feet of breathing hose. NIOSH approved/ANSI certified "all in one" system provides respiratory, head, eye and face protection.
This Supplied Air Shield System includes one shield and welding helmet, a 3/4 hp hp ambient air pump and 50 feet of breathing hose. Used by foundries, mines, refineries, auto manufacturers, metalworking, chemical and aluminum plants.
Features: 9-12 VDC 95 dBa Audible Alarm and Visual Strobe with Guard 50" Cable w/Plug Included For Use with Standard Breather Box® Models For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB30-CO, BB50-CO, BB50-CO4R